Motion
81207 TN

SKF
81207 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 62 mm OD, Polyamide 66 Cage
MI ITEM #00134369
MFR #81207 TN
Price$253.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81207 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 62 mm OD, Polyamide 66 Cage
MI ITEM #00134369
MFR #81207 TN

Mfr description
81207TN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.65/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    18 mm
  • Washer Width
    5.25 mm
  • Weight
    0.48 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81207, WS81207
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570600186
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    62 kN
  • Radial Static Load Capacity
    190 kN
  • Series
    812
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316570600186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)