Motion
81208 TN

SKF
81208 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 40 mm ID, 68 mm OD, Polyamide 66 Cage
Mi Item #00134373
MFR #81208 TN
Price$253.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81208 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 40 mm ID, 68 mm OD, Polyamide 66 Cage
Mi Item #00134373
MFR #81208 TN

Mfr description
81208TN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.49/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    19 mm
  • Washer Width
    5 mm
  • Weight
    0.59 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81208, WS81208
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577086648
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    83 kN
  • Radial Static Load Capacity
    255 kN
  • Series
    812
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316577086648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)