Motion
81210TN
Cylindrical Roller Thrust Bearing - Single-Direction, 50 mm ID, 78 mm OD, 22 mm Width
Mi Item #00134381
MFR #81210TN
Price$447.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Single-Direction, 50 mm ID, 78 mm OD, 22 mm Width
Mi Item #00134381
MFR #81210TN

Mfr description
81210-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.13/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    22 mm
  • Weight
    0.96 lbs

Details

  • Bearing Material
    52100 Steel
  • Manufacturer Upc Number
    4012802468533
  • Max Rpm
    4550 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    118000 N
  • Radial Static Load Capacity
    315000 N
  • Series
    81200
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802468533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)