Motion
81210 TN

SKF
81210 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 50 mm ID, 78 mm OD, Polyamide 66 Cage
MI ITEM #00134382
MFR #81210 TN
Your Price$419.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81210 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 50 mm ID, 78 mm OD, Polyamide 66 Cage
MI ITEM #00134382
MFR #81210 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$419.51/each(List $503.41)

Overview

Mfr description
81210TN BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    Max 250 °F
  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Max Rpm
    3400 rpm
  • Fillet Radius
    1 mm
  • Compatible Washers
    GS81210, WS81210
  • Washer Width
    6.5 mm
  • Series
    812
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570590517
  • UPC_NO
    7316570590517
  • Weight
    0.83 lbs
  • Radial Static Load Capacity
    300 kN
  • Radial Dynamic Load Capacity
    91.5 kN
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text