Motion
81211 TN

SKF
81211 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 55 mm ID, 90 mm OD, Polyamide 66 Cage
Mi Item #00134386
MFR #81211 TN
Price$770.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81211 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 55 mm ID, 90 mm OD, Polyamide 66 Cage
Mi Item #00134386
MFR #81211 TN

Mfr description
81211TN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.17/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    25 mm
  • Washer Width
    7 mm
  • Weight
    1.30 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81211, WS81211
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570621150
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    122 kN
  • Radial Static Load Capacity
    390 kN
  • Series
    812
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316570621150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)