Motion
81213 TN

SKF
81213 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 65 mm ID, 100 mm OD, Polyamide 66 Cage
MI ITEM #00134394
MFR #81213 TN
Price$581.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81213 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 65 mm ID, 100 mm OD, Polyamide 66 Cage
MI ITEM #00134394
MFR #81213 TN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$581.46/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    27 mm
  • Washer Width
    8 mm
  • Weight
    1.66 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81213, WS81213
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570715798
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    140 kN
  • Radial Static Load Capacity
    490 kN
  • Series
    812
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316570715798

Overview

Mfr description
81213TN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text