Motion
81214-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 70 mm ID, 105 mm OD, Plastic Cage
MI ITEM #00134397
MFR #81214-TV
Price$618.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 70 mm ID, 105 mm OD, Plastic Cage
MI ITEM #00134397
MFR #81214-TV

Mfr description
81214-TV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.01/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    27 mm
  • Weight
    2.03 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81214, WS81214
  • Description
    Axial cylindrical roller Bearing 874, single direction, comprising K874, GS, WS
  • Dynamic Load Capacity
    42041.367 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    42000 lbf
  • Radial Static Load Capacity
    124000 lbf
  • Series
    812
  • Static Load Capacity
    123651.079 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802031034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)