Motion
812 18 TN
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 90 mm ID, 135 mm OD, Plastic Cage
Mi Item #00134417
MFR #812 18 TN
Price$750.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 90 mm ID, 135 mm OD, Plastic Cage
Mi Item #00134417
MFR #812 18 TN

Mfr description
81218-TV THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.18/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    35 mm
  • Weight
    4.67 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81218, WS81218
  • Description
    Axial cylindrical roller Bearing 874, single direction, comprising K874, GS, WS
  • Dynamic Load Capacity
    65197.842 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    65000 lbf
  • Radial Static Load Capacity
    200000 lbf
  • Series
    812
  • Static Load Capacity
    200089.928 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4054362005230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)