Motion
81220-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 150 mm OD, Plastic Cage
MI ITEM #00134421
MFR #81220-TV
Price$1,344.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 150 mm OD, Plastic Cage
MI ITEM #00134421
MFR #81220-TV

Mfr description
81220-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,344.13/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    38 mm
  • Weight
    5.81 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81220, WS81220
  • Description
    Axial cylindrical roller Bearing 874, single direction, comprising K874, GS, WS
  • Dynamic Load Capacity
    76438.849 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2300 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    76000 lbf
  • Radial Static Load Capacity
    243000 lbf
  • Series
    812
  • Static Load Capacity
    242805.755 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802031072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)