Motion
225147 M

SKF
225147 M

Angular Contact Bearing - 25 mm Bore, 58 mm OD, 1.1875 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00134424
MFR #225147 M
Price$356.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
225147 M

Angular Contact Bearing - 25 mm Bore, 58 mm OD, 1.1875 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00134424
MFR #225147 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$356.68/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    58 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    1.03 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    225147 THRUST BRG
  • Internal Clearance
    C0
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    65002.1 N, 14613 lbf
  • Radial Static Load Capacity
    110000.1 N, 24729 lbf
  • Row Type Fill Slot
    No
  • Series
    225
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577007568

Overview

Mfr description
225147 THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought