Motion
234420-M-SP

FAG (SCHAEFFLER)
234420-M-SP

Angular Contact Bearing - 100 mm Bore, 150 mm OD, 60 mm Width, Open, 60 ° Contact Angle, C0
Mi Item #00134463
MFR #234420-M-SP
Price$5,818.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
234420-M-SP

Angular Contact Bearing - 100 mm Bore, 150 mm OD, 60 mm Width, Open, 60 ° Contact Angle, C0
Mi Item #00134463
MFR #234420-M-SP

Mfr description
234420-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,818.49/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ABEC 9 (ISO Class 2)

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    234420-M-SP
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    67000 N
  • Radial Static Load Capacity
    226000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    2344
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801016919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)