Motion
305180

SKF
305180

Angular Contact Bearing - Open, Without Snap Ring
Mi Item #00134513
MFR #305180
Price$7,130.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305180

Angular Contact Bearing - Open, Without Snap Ring
Mi Item #00134513
MFR #305180

Mfr description
305180 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,130.55/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    84 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)