Motion
305256 D

SKF
305256 D

Angular Contact Bearing - 120 mm Bore, 190 mm OD, 66 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, NSTD
MI ITEM #00134514
MFR #305256 D
Price$5,850.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305256 D

Angular Contact Bearing - 120 mm Bore, 190 mm OD, 66 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, NSTD
MI ITEM #00134514
MFR #305256 D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,850.00/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    190 mm
  • Overall Width  
    66 mm
  • Weight
    15.4 lbs, 6.985 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    NSTD
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    182 kN, 40915 lbf
  • Radial Static Load Capacity
    232 kN, 52156 lbf
  • Relubricatable
    Yes
  • Row Type Fill Slot
    No (Conrad Type)
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
305256 D BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought