Motion
305262 D

SKF
305262 D

Thin-section Ball Bearing - 180 mm Bore, 10.2165 in OD, 66 mm Width, Open, NSTD
Mi Item #00134515
MFR #305262 D
Price$6,512.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305262 D

Thin-section Ball Bearing - 180 mm Bore, 10.2165 in OD, 66 mm Width, Open, NSTD
Mi Item #00134515
MFR #305262 D

Mfr description
305262 D BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,512.04/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    10.2165 in
  • Overall Width  
    66 mm
  • Weight
    24.6 lbs, 11.158 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    NSTD
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Number Of Rows
    2
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    225 kN, 50582 lbf
  • Radial Static Load Capacity
    310 kN, 69691 lbf
  • Relubricatable
    Yes
  • Row Type Fill Slot
    No
  • Series
    305262
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)