Motion
305264-D

SKF
305264-D

Double Row Angular Contact Bearing - 230 mm Bore, 12.9724 in OD, 80 mm Width, Open, 32 ° Contact Angle
Mi Item #00134516
MFR #305264-D
Price$12,049.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305264-D

Double Row Angular Contact Bearing - 230 mm Bore, 12.9724 in OD, 80 mm Width, Open, 32 ° Contact Angle
Mi Item #00134516
MFR #305264-D

Mfr description
305264 D DOUBLE ROW ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,049.10/each

Specifications

Dimensions

  • Bore Diameter  
    230 mm
  • Contact Angle
    32 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    80 mm
  • Outside Diameter  
    12.9724 in
  • Overall Width  
    80 mm
  • Weight
    49.05 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    305264 D DOUBLE ROW ANGULAR CONTACT BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577008015
  • Max Rpm
    3600 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    332 kN
  • Radial Static Load Capacity
    415 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3220
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577008015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)