Motion
305272-D

SKF
305272-D

Double Row Angular Contact Bearing - 220 mm Bore, 12.1850 in OD, 76 mm Width, Open, Without Snap Ring, 45 ° Contact Angle
MI ITEM #00134517
MFR #305272-D
Price$7,264.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305272-D

Double Row Angular Contact Bearing - 220 mm Bore, 12.1850 in OD, 76 mm Width, Open, Without Snap Ring, 45 ° Contact Angle
MI ITEM #00134517
MFR #305272-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,264.40/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle
    45 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    76 mm
  • Outside Diameter  
    12.1850 in
  • Overall Width  
    76 mm
  • Weight
    39.62 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    305272 D DOUBLE ROW ANGULAR CONTACT BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncaoted
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577008039
  • Max Rpm
    2000 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    312 kN
  • Radial Static Load Capacity
    520 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3220
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577008039

Overview

Mfr description
305272 D DOUBLE ROW ANGULAR CONTACT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought