Motion
305338 D

SKF
305338 D

Angular Contact Bearing - 190 mm Bore, 10.6250 in OD, 66 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #00134519
MFR #305338 D
Price$7,654.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305338 D

Angular Contact Bearing - 190 mm Bore, 10.6250 in OD, 66 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #00134519
MFR #305338 D

Mfr description
305338 D SELF ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,654.44/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    66 mm
  • Outside Diameter  
    10.6250 in
  • Overall Width  
    66 mm
  • Precision Rating
    Not Rated
  • Weight
    26.54 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    305338 D SELF ALIGNING BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577008053
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2400 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    270 kN
  • Radial Static Load Capacity
    415 kN
  • Relubricatable
    Yes
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    30
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577008053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)