Motion
LR5203-X-2Z

INA (SCHAEFFLER)
LR5203-X-2Z

Flat Yoke Roller - 47 mm Roller Diameter, 17 mm Bore, 17.50 mm Roller Width, Shielded
Mi Item #00134527
MFR #LR5203-X-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR5203-X-2Z

Flat Yoke Roller - 47 mm Roller Diameter, 17 mm Bore, 17.50 mm Roller Width, Shielded
Mi Item #00134527
MFR #LR5203-X-2Z

Mfr description
LR5203-X-2Z YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    17.50 mm
  • Weight
    0.45 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2850 lbf
  • Radial Static Load Capacity
    1840 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4047643136938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)