Motion
LR5205-X-2Z

INA (SCHAEFFLER)
LR5205-X-2Z

Flat Yoke Roller - 62 mm Roller Diameter, 25 mm Bore, 20.60 mm Roller Width, Shielded
Mi Item #00134531
MFR #LR5205-X-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR5205-X-2Z

Flat Yoke Roller - 62 mm Roller Diameter, 25 mm Bore, 20.60 mm Roller Width, Shielded
Mi Item #00134531
MFR #LR5205-X-2Z

Mfr description
LR5205-X-2Z YOKE TYPE TRACK ROLLER
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    20.60 mm
  • Weight
    0.90 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4150 lbf
  • Radial Static Load Capacity
    2900 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4012802781465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)