Motion
305705 C-2Z

SKF
305705 C-2Z

Cylindrical Yoke Roller - Chrome Steel, 62 mm Roller Diameter, 25 mm Bore, 20.6 mm Roller Width, Shielded
Mi Item #00134532
MFR #305705 C-2Z
Price$184.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305705 C-2Z

Cylindrical Yoke Roller - Chrome Steel, 62 mm Roller Diameter, 25 mm Bore, 20.6 mm Roller Width, Shielded
Mi Item #00134532
MFR #305705 C-2Z

Mfr description
305705 C2Z CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.94/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    62 mm
  • Overall Width
    19.8 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    20.6 mm
  • Weight
    0.725 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    7316577742667
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Static Load Capacity
    3210
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    322
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316577742667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)