Motion
LR5200-2Z
Crowned Yoke Roller - 32 mm Roller Diameter, 10 mm Bore, 14 mm Roller Width, Shielded
Mi Item #00134537
MFR #LR5200-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 32 mm Roller Diameter, 10 mm Bore, 14 mm Roller Width, Shielded
Mi Item #00134537
MFR #LR5200-2Z

Mfr description
LR5200-2Z YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    14 mm
  • Weight
    0.16 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1530 lbf
  • Radial Static Load Capacity
    910 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4047643136891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)