Motion
LR5202-2Z
Crowned Yoke Roller - 40 mm Roller Diameter, 15 mm Bore, 15.90 mm Roller Width, Shielded
MI ITEM #00134543
MFR #LR5202-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 40 mm Roller Diameter, 15 mm Bore, 15.90 mm Roller Width, Shielded
MI ITEM #00134543
MFR #LR5202-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LR5202-2Z YOKE TYPE TRACK ROLLER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    2200 lbf
  • Radial Static Load Capacity
    1390 lbf
  • Max Rpm
    14000 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • UPC_NO
    4047643136945
  • Weight
    0.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text