Motion
LR5204-2Z
Crowned Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 20.60 mm Roller Width, Shielded
Mi Item #00134547
MFR #LR5204-2Z
Price$174.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 20.60 mm Roller Width, Shielded
Mi Item #00134547
MFR #LR5204-2Z

Mfr description
LR5204-2Z-TVH-XL YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.74/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    20.60 mm
  • Weight
    0.55 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    10000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    2360 lbf
  • Roller Shape
    Crowned
  • Series
    LR
  • UPC_NO
    4047643136907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)