Motion
LR5207-2Z
Crowned Yoke Roller - 80 mm Roller Diameter, 35 mm Bore, 27 mm Roller Width, Shielded
Mi Item #00134553
MFR #LR5207-2Z
Price$228.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 80 mm Roller Diameter, 35 mm Bore, 27 mm Roller Width, Shielded
Mi Item #00134553
MFR #LR5207-2Z

Mfr description
LR5207-2Z-TVH-XL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.49/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    27 mm
  • Weight
    1.66 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5600 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6900 lbf
  • Radial Static Load Capacity
    5000 lbf
  • Roller Shape
    Crowned
  • Series
    LR
  • UPC_NO
    4012802781304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)