Motion
306840

SKF
306840

Radial/deep Groove Ball Bearing - Straight Bore, 180 mm ID, 259.50 mm OD, 33 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00134557
MFR #306840
Price$4,256.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
306840

Radial/deep Groove Ball Bearing - Straight Bore, 180 mm ID, 259.50 mm OD, 33 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00134557
MFR #306840

Mfr description
306840 SPECIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,256.75/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    259.50 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1
  • Weight
    13.55 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Double Sealed
  • Description
    306840 SPECIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing features 180 mm bore diameter, double sealed closure, 259.50 mm outside diameter, and 33 mm overall width for heavy radial use.
  • Manufacturer Catalog Number
    306840
  • Max Rpm
    3200 rpm
  • Maximum Operating RPM
    3200 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    31460 lbf
  • Radial Static Load Capacity
    25170 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577016539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)