Motion
LR200-2RS
Crowned Yoke Roller - 32 mm Roller Diameter, 10 mm Bore, 9 mm Roller Width, Sealed
Mi Item #00134574
MFR #LR200-2RS
Price$70.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 32 mm Roller Diameter, 10 mm Bore, 9 mm Roller Width, Sealed
Mi Item #00134574
MFR #LR200-2RS

Mfr description
LR200-2RS YOKE TYPE TRACK ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.03/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    9 mm
  • Weight
    0.11 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    980 lbf
  • Radial Static Load Capacity
    480 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802427394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)