Motion
361203 R

SKF
361203 R

Cam Roller - Straight Bore, 17 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134583
MFR #361203 R
Price$147.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
361203 R

Cam Roller - Straight Bore, 17 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134583
MFR #361203 R

Mfr description
361203R CAM FOLLOWER
  • Cam rollers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.12/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Manufacturer specific
  • Roller Width
    12 mm
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    361203R CAM FOLLOWER
  • Element Material
    Bearing steel
  • Features & Benefits
    • Cam rollers
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 361203 R Cam Roller features 17 mm bore diameter, straight bore, double sealed closure, 47 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    361203 R
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8.84 kN
  • Radial Static Load Capacity
    4.25 kN
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570639728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)