Motion
LR204-2RSR
Crowned Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 14 mm Roller Width, Sealed
MI ITEM #00134584
MFR #LR204-2RSR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 14 mm Roller Width, Sealed
MI ITEM #00134584
MFR #LR204-2RSR

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    14 mm
  • Weight
    0.40 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    10600 N
  • Radial Static Load Capacity
    5700 N
  • Roller Shape
    Crowned
  • UPC_NO
    4054369688634

Overview

Mfr description
LR204-2RSR YOKE TYPE TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text