Motion
LR206-2RS
Crowned Yoke Roller - 72 mm Roller Diameter, 30 mm Bore, 16 mm Roller Width, Sealed
Mi Item #00134588
MFR #LR206-2RS
Price$106.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 72 mm Roller Diameter, 30 mm Bore, 16 mm Roller Width, Sealed
Mi Item #00134588
MFR #LR206-2RS

Mfr description
LR206-2RSR YOKE TYPE TRACK ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.99/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    16 mm
  • Weight
    0.87 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    7100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3735 lbf
  • Radial Static Load Capacity
    2160 lbf
  • Roller Shape
    Crowned
  • Series
    LR
  • UPC_NO
    4012802782905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)