Specifications
Dimensions
- Bore Diameter35 mm
- Roller Diameter80 mm
- Roller Width17 mm
- Weight1.06 lbs
Details
- Bearing ElementPlain Bearings
- Closure TypeSealed
- Finish CoatingUncoated
- Lubrication Hole LocationInner Ring
- Max Rpm5600 rpm
- Operating Temperature Range-20 to +120 °C
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity4545 lbf
- Radial Static Load Capacity2680 lbf
- Roller ShapeCrowned
- UPC_NO4012802782721
Overview
Mfr description
LR207-2RSR#E>A