Motion
361207 R

SKF
361207 R

Cam Roller - Straight Bore, 35 mm ID, 80 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134594
MFR #361207 R
Price$239.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
361207 R

Cam Roller - Straight Bore, 35 mm ID, 80 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134594
MFR #361207 R

Mfr description
361207R BRG
  • Cam rollers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.42/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Manufacturer specific
  • Roller Width
    17 mm
  • Weight
    0.95 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    361207R BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Cam rollers
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 361207 R Cam Roller features 35 mm bore diameter, straight bore, double sealed closure, 80 mm outside diameter, and 17 mm width.
  • Manufacturer Catalog Number
    361207 R
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    4050 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316577657923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)