Motion
361964

SKF
361964

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
MI ITEM #00134596
MFR #361964
Price$227.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
361964

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
MI ITEM #00134596
MFR #361964

Mfr description
361964 SPECIAL BRG
  • ICOS oil sealed deep groove ball bearing unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.38/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Manufacturer specific
  • Weight
    0.59 lbs

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Double Sealed
  • Description
    361964 SPECIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • ICOS oil sealed deep groove ball bearing unit
  • Finish Coating
    Uncoated
  • Internal Clearance
    Special Clearance
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 30 mm bore diameter, double sealed closure, 62 mm outside diameter, and 24 mm overall width for radial use.
  • Manufacturer Catalog Number
    361964
  • Max Rpm
    9500 rpm
  • Maximum Operating RPM
    9500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4090 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    36
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577016638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)