Motion
305701 C-2Z

SKF
305701 C-2Z

Cylindrical Yoke Roller - Chrome Steel, 1.3750 in Roller Diameter, 0.4724 in Bore, 0.6260 in Roller Width, Shielded
MI ITEM #00134678
MFR #305701 C-2Z
Price$103.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305701 C-2Z

Cylindrical Yoke Roller - Chrome Steel, 1.3750 in Roller Diameter, 0.4724 in Bore, 0.6260 in Roller Width, Shielded
MI ITEM #00134678
MFR #305701 C-2Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.46/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter
    35 mm
  • Overall Width
    15.9 mm
  • Roller Diameter  
    1-3/8 in
  • Roller Width  
    0.6260 in
  • Weight
    0.183 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    7316577742636
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Static Load Capacity
    1260
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    3220
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316577742636

Overview

Mfr description
305701 C2Z CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought