Motion
NKI17/16
Needle Roller Bearing - 17 mm Bore, 29 mm OD, 16 mm Width, Open
Mi Item #00134694
MFR #NKI17/16
Price$48.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 29 mm OD, 16 mm Width, Open
Mi Item #00134694
MFR #NKI17/16

Mfr description
NKI17/16 PRECISION NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.18/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI17/16 Needle Roller Bearing features a 17 mm bore diameter, 29 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.11 lbs, making it ideal for industrial equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    21000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3050 lbf
  • Radial Static Load Capacity
    4200 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4047643136136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)