Motion
NKI 17/16

SKF
NKI 17/16

Needle Roller Bearing - 17 mm Bore, 29 mm OD, 16 mm Width, Open
MI ITEM #00134695
MFR #NKI 17/16
Price$92.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 17/16

Needle Roller Bearing - 17 mm Bore, 29 mm OD, 16 mm Width, Open
MI ITEM #00134695
MFR #NKI 17/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.77/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI 17/16 Needle Roller Bearing features a 17 mm bore diameter, 29 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.11 lbs, making it ideal for compact equipment.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577014504
  • Max Rpm
    22000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13.8 kN
  • Radial Static Load Capacity
    20.4 kN
  • Series
    NKI
  • UPC_NO
    7316577014504

Overview

Mfr description
NKI 17/16 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text