Motion
NKI 22/16

SKF
NKI 22/16

Needle Roller Bearing - 22 mm Bore, 34 mm OD, 16 mm Width, Open
MI ITEM #00134710
MFR #NKI 22/16
Price$87.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 22/16

Needle Roller Bearing - 22 mm Bore, 34 mm OD, 16 mm Width, Open
MI ITEM #00134710
MFR #NKI 22/16

Mfr description
NKI 22/16 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.32/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    34 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI 22/16 Needle Roller Bearing features a 22 mm bore diameter, 34 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.13 lbs, making it ideal for compact machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577014542
  • Max Rpm
    17000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    15.7 kN
  • Radial Static Load Capacity
    26 kN
  • Series
    NKI
  • UPC_NO
    7316577014542

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)