Motion
NKI 25/30

SKF
NKI 25/30

Needle Roller Bearing - 25 mm Bore, 38 mm OD, 30 mm Width, Open
Mi Item #00134720
MFR #NKI 25/30
Price$121.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 25/30

Needle Roller Bearing - 25 mm Bore, 38 mm OD, 30 mm Width, Open
Mi Item #00134720
MFR #NKI 25/30

Mfr description
NKI 25/30 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.28 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI 25/30 Needle Roller Bearing features a 25 mm bore diameter, 38 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.28 lbs, making it ideal for compact industrial assemblies.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577014573
  • Max Rpm
    15000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    31.9 kN
  • Radial Static Load Capacity
    60 kN
  • Series
    NKI
  • UPC_NO
    7316577014573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)