Motion
NKI40/30-TV

INA (SCHAEFFLER)
NKI40/30-TV

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 30 mm Width, Open
MI ITEM #00134740
MFR #NKI40/30-TV
Price$144.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI40/30-TV

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 30 mm Width, Open
MI ITEM #00134740
MFR #NKI40/30-TV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.89/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.57 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Internal Clearance
    CN
  • Long Description
    The NKI40/30-TV Needle Roller Bearing features a 40 mm bore diameter, 55 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.57 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    10000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9200 lbf
  • Radial Static Load Capacity
    19800 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802323245

Overview

Mfr description
NKI40/30-TV-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text