Motion
NKI45/25-TV

INA (SCHAEFFLER)
NKI45/25-TV

Needle Roller Bearing - 45 mm Bore, 62 mm OD, 25 mm Width, Open
MI ITEM #00134746
MFR #NKI45/25-TV
Price$158.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI45/25-TV

Needle Roller Bearing - 45 mm Bore, 62 mm OD, 25 mm Width, Open
MI ITEM #00134746
MFR #NKI45/25-TV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.77/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.60 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI45/25-TV Needle Roller Bearing features a 45 mm bore diameter, 62 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.60 lbs, making it suitable for machinery systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    9000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8500 lbf
  • Radial Static Load Capacity
    16600 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802310771

Overview

Mfr description
NKI45/25-TV-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text