Motion
TAFI608235
Machined Type Needle Roller Bearings - 60 mm Bore, 82 mm OD, 35 mm Width, Open
MI ITEM #00134751
MFR #TAFI608235
Price$200.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 60 mm Bore, 82 mm OD, 35 mm Width, Open
MI ITEM #00134751
MFR #TAFI608235

Mfr description
TAFI608235 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.06/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    82 mm
  • Overall Width  
    35 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    72000 N
  • Long Description
    The TAFI608235 Machined Type Needle Roller Bearing features a 60 mm bore diameter, 82 mm outside diameter, 35 mm overall width, and an open closure design, making it ideal for heavy-load applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAFI
  • Static Load Capacity
    166000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)