Motion
NKI 60/35

SKF
NKI 60/35

Needle Roller Bearing - 60 mm Bore, 82 mm OD, 35 mm Width, Open
MI ITEM #00134753
MFR #NKI 60/35
Price$393.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 60/35

Needle Roller Bearing - 60 mm Bore, 82 mm OD, 35 mm Width, Open
MI ITEM #00134753
MFR #NKI 60/35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$393.25/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    82 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    1.27 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI 60/35 Needle Roller Bearing features a 60 mm bore diameter, 82 mm outside diameter, 35 mm overall width, open closure type, and a weight of 1.27 lbs, making it suitable for heavy-duty machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577121561
  • Max Rpm
    6700 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    60.5 kN
  • Radial Static Load Capacity
    146 kN
  • Series
    NKI
  • UPC_NO
    7316577121561

Overview

Mfr description
NKI 60/35 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text