Motion
XLJ 1-1/2YEP1

RHP BEARINGS (NSK)
XLJ 1-1/2YEP1

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 2.6875 in OD, 0.5625 in Width, Open, Without Snap Ring
Mi Item #00134787
MFR #XLJ 1-1/2YEP1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
XLJ 1-1/2YEP1

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 2.6875 in OD, 0.5625 in Width, Open, Without Snap Ring
Mi Item #00134787
MFR #XLJ 1-1/2YEP1

Mfr description
XLJ 1-1/2YEP1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outer Ring Width
    0.5625 in
  • Outside Diameter  
    2.6875 in
  • Overall Width  
    0.5625 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLJ 1-1/2YEP1 BRG
  • Long Description
    The XLJ 1-1/2YEP1 is a radial/deep groove ball bearing with a 1.5000-inch bore, straight bore, open design, 2.6875-inch OD, and 0.5625-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    XLJ 1-1/2YEP1
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023036967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)