Motion
XLJ 2JEP1
Radial/Deep Groove Ball Bearing - Straight Bore, 2.0000 in ID, 3.3125 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #00134800
MFR #XLJ 2JEP1
Price$690.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 2.0000 in ID, 3.3125 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #00134800
MFR #XLJ 2JEP1

Mfr description
XLJ 2JEP1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outer Ring Width
    0.6250 in
  • Outside Diameter  
    3.3125 in
  • Overall Width  
    0.6250 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLJ 2JEP1 BRG
  • Long Description
    The XLJ 2JEP1 is a radial/deep groove ball bearing with a 2.0000-inch bore, straight bore, open design, 3.3125-inch OD, and 0.6250-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    XLJ 2JEP1
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023037230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)