Motion
XLJ2.3/8JEP1

RHP BEARINGS (NSK)
XLJ2.3/8JEP1

Radial/Deep Groove Ball Bearing - Straight Bore, 2.3750 in ID, 3.7500 in OD, 0.6875 in Width, Open, Without Snap Ring
Mi Item #00134806
MFR #XLJ2.3/8JEP1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
XLJ2.3/8JEP1

Radial/Deep Groove Ball Bearing - Straight Bore, 2.3750 in ID, 3.7500 in OD, 0.6875 in Width, Open, Without Snap Ring
Mi Item #00134806
MFR #XLJ2.3/8JEP1

Mfr description
XLJ 2-3/8JEP1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.6875 in
  • Outside Diameter  
    3.7500 in
  • Overall Width  
    0.6875 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLJ 2-3/8JEP1 BRG
  • Internal Clearance
    C0
  • Long Description
    The XLJ2.3/8JEP1 is a 2.3750 in bore radial/deep groove ball bearing with a 3.7500 in OD and 0.6875 in width, open for standard use.
  • Manufacturer Catalog Number
    XLJ2.3/8JEP1
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023037209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)