Motion
XLJ 2-3/4MEP1

RHP BEARINGS (NSK)
XLJ 2-3/4MEP1

Radial/Deep Groove Ball Bearing - Straight Bore, 2.7500 in ID, 4.1250 in OD, 0.6875 in Width, Open, Without Snap Ring
Mi Item #00134817
MFR #XLJ 2-3/4MEP1
Price$1,058.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
XLJ 2-3/4MEP1

Radial/Deep Groove Ball Bearing - Straight Bore, 2.7500 in ID, 4.1250 in OD, 0.6875 in Width, Open, Without Snap Ring
Mi Item #00134817
MFR #XLJ 2-3/4MEP1

Mfr description
XLJ 2-3/4MEP1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.10/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outer Ring Width
    0.6875 in
  • Outside Diameter  
    4.1250 in
  • Overall Width  
    0.6875 in
  • Weight
    1.17 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLJ 2-3/4MEP1 BRG
  • Long Description
    The XLJ 2-3/4MEP1 is a radial/deep groove ball bearing with a 2.7500-inch bore, straight bore, open design, 4.1250-inch OD, and 0.6875-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    XLJ 2-3/4MEP1
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023037179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)