Motion
XLJ 5JEP1
Radial/Deep Groove Ball Bearing - Straight Bore, 5.0000 in ID, 7.0000 in OD, 1.0000 in Width, Open, Without Snap Ring
Mi Item #00134836
MFR #XLJ 5JEP1
Price$1,894.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5.0000 in ID, 7.0000 in OD, 1.0000 in Width, Open, Without Snap Ring
Mi Item #00134836
MFR #XLJ 5JEP1

Mfr description
XLJ 5JEP1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,894.39/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    1.0000 in
  • Weight
    4.45 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLJ 5JEP1 BRG
  • Long Description
    The XLJ 5JEP1 is a radial/deep groove ball bearing with a 5.0000-inch bore, straight bore, open design, 7.0000-inch OD, and 1.0000-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    XLJ 5JEP1
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023037575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)