Motion
XLJ 5-1/2MEP1

RHP BEARINGS (NSK)
XLJ 5-1/2MEP1

Radial/Deep Groove Ball Bearing - Straight Bore, 5.5000 in ID, 7.5000 in OD, 1.0000 in Width, Open, Without Snap Ring
MI ITEM #00134845
MFR #XLJ 5-1/2MEP1
Price$2,736.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
XLJ 5-1/2MEP1

Radial/Deep Groove Ball Bearing - Straight Bore, 5.5000 in ID, 7.5000 in OD, 1.0000 in Width, Open, Without Snap Ring
MI ITEM #00134845
MFR #XLJ 5-1/2MEP1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,736.67/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    7.5000 in
  • Overall Width  
    1.0000 in
  • Weight
    4.85 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLJ 5-1/2MEP1 BRG
  • Long Description
    The XLJ 5-1/2MEP1 is a radial/deep groove ball bearing with a 5.5000-inch bore, straight bore, open design, 7.5000-inch OD, and 1.0000-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    XLJ 5-1/2MEP1
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023037513

Overview

Mfr description
XLJ 5-1/2MEP1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text