Motion
XLJ 6 M
Radial/Deep Groove Ball Bearing - Straight Bore, 6.0000 in ID, 8.0000 in OD, 1.0000 in Width, Open, Without Snap Ring
Mi Item #00134856
MFR #XLJ 6 M
Price$3,618.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6.0000 in ID, 8.0000 in OD, 1.0000 in Width, Open, Without Snap Ring
Mi Item #00134856
MFR #XLJ 6 M

Mfr description
XLJ 6 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,618.09/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    8.0000 in
  • Overall Width  
    1.0000 in
  • Weight
    5.22 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLJ 6 M BRG
  • Long Description
    The XLJ 6 M is a radial/deep groove ball bearing with a 6.0000-inch bore, straight bore, open design, 8.0000-inch OD, and 1.0000-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    XLJ 6 M
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023037650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)