Overview
Mfr description
XLJ 7-3/4 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC0
- Outer Ring Width1.3750 in
- Manufacturer Catalog NumberXLJ7.3/4M
- UPC_NO747023037698
- DescriptionXLJ 7-3/4 BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe XLJ7.3/4M is a 7.7500 in bore radial/deep groove ball bearing with a 10.5000 in OD and 1.3750 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data