Motion
GE45-DO-2RS

INA (SCHAEFFLER)
GE45-DO-2RS

Spherical Plain Bearing - 45 mm Bore, 68 mm OD, 32 mm Inner Ring Width, Sealed
Mi Item #00134927
MFR #GE45-DO-2RS
Price$241.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE45-DO-2RS

Spherical Plain Bearing - 45 mm Bore, 68 mm OD, 32 mm Inner Ring Width, Sealed
Mi Item #00134927
MFR #GE45-DO-2RS

Mfr description
GE45-DO-2RS-E SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.54/each

Specifications

Dimensions

  • Ball Diameter
    60 mm
  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    32 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    68 mm
  • Weight
    1.08 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    127000 N
  • Radial Static Load Capacity
    640000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802533637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)